16S RSB 3 FLG NKS
Description
16S RSB 3 FLG NKS COUPLING FLANGE ; POR NON RETURNABLE
Part # 16S RSB 3 FLG NKS
BDI # 238892
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
203.2
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
PHE F160FTBFLG
Description
PHE F160FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160FTBFLG
BDI # 1281734
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160RSBFLG
Description
PHE F160RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160RSBFLG
BDI # 1281736
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
Bushing Size if bushed:
No Bushing
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.2
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
PHE F180RSBFLG
Description
PHE F180RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F180RSBFLG
BDI # 1281740
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
Bushing Size if bushed:
No Bushing