Page 1 of 5

Next

Compare
12SC100-14

COMPARE

12SC100-14

Description
12SC100-14 CPLG SPACER FLANGE ; NON RETURNABLE

DODGE

Part # 12SC100-14

BDI # 240598

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 97.536
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC78-14

COMPARE

12SC78-14

Description
12SC78-14 CPLG SPACER FLANGE ; NON RETURNABLE

DODGE

Part # 12SC78-14

BDI # 240597

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 55.753
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 CPLG SPACER FLANGE ; NON RETURNABLE

DODGE

Part # 14SC78

BDI # 240348

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 56.515
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC78-14

COMPARE

11SC78-14

Description
11SC78-14 SPACER FLANGE ; NON RETURNABLE

DODGE

Part # 11SC78-14

BDI # 240594

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 73.914
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC78

COMPARE

13SC78

Description
13SC78 CPLG SPACER FLANGE ; NON RETURNABLE

DODGE

Part # 13SC78

BDI # 240347

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 63.627
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY