3535 X 2-15/16-KW

COMPARE

3535 X 2-15/16-KW

Description
3535 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 3535 X 2-15/16-KW

BDI # 256235

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 460216
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY