50BS18H 1 7/16 BORE
Description
50BS18H 1 7/16 BORE RLR CHAIN SPROCKET ; ANSI 50 TYPE B 18 TEETH 1-7/16 BORE
Part # 50BS18H 1 7/16 BORE
BDI # 20642513
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore