8S 1 3/8
Description
8S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 3/8
BDI # 624368
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs