300UH10 203

COMPARE

300UH10 203

Description
300UH10 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # 300UH10 203

BDI # 351218

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365301
Mounting Method: Direct Mounted
Overall Length - Inch: 11.5

Price Inventory : Available to order
Loading Price
QTY