40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed