FC15 3/4

COMPARE

FC15 3/4

Description
FC15 3/4 COUPLING HUB

BOSTON GEAR

Part # 08256

BDI # 160601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 50.49 / each QTY