P48-8M-20-2012 HT250

COMPARE

P48-8M-20-2012 HT250

Description
P48-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # P48-8M-20-2012 HT250

BDI # 255157

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY