1108 X 5/8-KW

COMPARE

1108 X 5/8-KW

Description
1108 X 5/8-KW TL BUSHING ; 5/8" BORE 1.511" OD 7/8" LTB

DODGE

Part # 1108 X 5/8-KW

BDI # 256117

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 15.875
Bore - Inch: 0.625
Other Features: Keyway on ID
Global Part Number GPN: 459803
Bushing Series: 1108

Price Inventory : Available to order
Loading Price
QTY