3020 X 1-7/16-KW

COMPARE

3020 X 1-7/16-KW

Description
3020 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 4-1/4" OD 2" LTB

DODGE

Part # 3020 X 1-7/16-KW

BDI # 256150

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Keyway on ID
Global Part Number GPN: 460119
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY