2BK110-H
Description
2BK110-H V-BELT SHEAVE ; 2 GROOVES 10-3/4" OD BUSHED
Part # 2BK110-H
BDI # 616812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581811
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2