832B-20K-M1
Description
832B-20K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-20K-M1
BDI # 180010
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
832B-2.9K-M1
Description
832B-2.9K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-2.9K-M1
BDI # 180009
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
832B-2.6K-M1
Description
832B-2.6K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-2.6K-M1
BDI # 180008
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
HB382CN56C/14.18A1SI1.000X1.97
Description
H3C56S01418 HELICAL GEAR REDUCER
Part # HB382CN56C/14.18A1SI1.000X1.97
BDI # 298645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
F832B-22K-B5-M1
Description
F832B-22K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F832B-22K-B5-M1
BDI # 180424
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62