WA752-150E-G
Description
WA752-150E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WA752-150E-G
BDI # 171693
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339269
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.965
WA721-150-G
Description
WA721-150-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA721-150-G
BDI # 171640
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339223
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
BF1683 250-CC 150.36 TAPERED
Description
BF16C25T15036 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 250-CC 150.36 TAPERED
BDI # 297129
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
SF863BR-150K-B7-M1
Description
SF863BR-150K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF863BR-150K-B7-M1
BDI # 181367
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
FWA721-150-B5-G
Description
FWA721-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA721-150-B5-G
BDI # 171694
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338872
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25