4201 1500/1 WR SINGLE OUTPUT
Description
0230-33735; 4201 1500/1 WR SINGLE OUTPUT ; POR WORM GEAR DRIVE NON RETURNABLE
Part # 4201 1500/1 WR SINGLE OUTPUT
BDI # 23705014
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
107.95
Mounting Method:
Direct Mounted
3204 1500/1 WR 143TC SINGLE OUTPUT
Description
3204 1500/1 WR 143TC SINGLE OUTPUT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3204 1500/1 WR 143TC SINGLE OUTPUT
BDI # 23703908
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 1500/1 WR 56C SINGLE OUTPUT
Description
2604 1500/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 1500/1 WR 56C SINGLE OUTPUT
BDI # 23703331
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2104 1500/1 WR 56C DOUBLE OUTPUT
Description
2104 1500/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 1500/1 WR 56C DOUBLE OUTPUT
BDI # 23702869
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
3204 1500/1 WR 56C SINGLE OUTPUT
Description
3204 1500/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 1500/1 WR 56C SINGLE OUTPUT
BDI # 23703839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
135.001
Nominal Center Distance - Inch:
5.315
Other Features:
Double Reduction | Single Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.27