SSW184 7.5/1 B WR 56C
Description
SSW184 7.5/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW184 7.5/1 B WR 56C
BDI # 23692899
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
44.45
Mounting Method:
Direct Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
233.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 88 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.33
QC732-7.5-KEZT-B9-J1-DTG
Description
QC732-7.5KEZT-B9-J1-DTG SPEED REDUCER ; WORM 7.5:1 SGL RIGHT ANGLE
Part # QC732-7.5-KEZT-B9-J1-DTG
BDI # 21504385
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
SSW214 7.5/1 C WR 143TC
Description
SSW214 7.5/1 C WR 143TC WORM GEAR REDCR ; NON-RETURNABLE
Part # SSW214 7.5/1 C WR 143TC
BDI # 23694315
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Direct Mounted
214 7.5/1 B WR 56C
Description
214 7.5/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 214 7.5/1 B WR 56C
BDI # 23687846
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted