SSF726-80K-B5-GS1
Description
SSF726-80K-B5-GS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS
Part # SSF726-80K-B5-GS1
BDI # 185335
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
BB1683 210-CC 79.49 4-3/8 S SHFT
Description
B16C21S07949 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1683 210-CC 79.49 4-3/8 S SHFT
BDI # 296781
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
SSW245 80/1 A WR 56C 1.250
Description
SSW245 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW245 80/1 A WR 56C 1.250
BDI # 23696148
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.35
Nominal Center Distance - Inch:
2.376
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.32
SF852BR-80K-B5-M1
Description
SF852BR-80K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF852BR-80K-B5-M1
BDI # 181293
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
SSF71880KB5GS1
Description
SSF71880KB5GS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS STEEL
Part # SSF71880KB5GS1
BDI # 185242
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.505