BF883 56-CC 193.24 TAPERED
Description
BF8C56T19324 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF883 56-CC 193.24 TAPERED
BDI # 297294
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.72
30Q07H18
Description
30Q07H18 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32
Part # 30Q07H18
BDI # 274560
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.39
BF383 140-CC 15.91 TAPERED
Description
BF3C14T01591 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF383 140-CC 15.91 TAPERED
BDI # 297145
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.398
Nominal Center Distance - Inch:
0.37
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.38
BF1683 280-CC 32.53 TAPERED
Description
BF16C28T03253 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 280-CC 32.53 TAPERED
BDI # 297135
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.08
BF1683 280-CC 10.17 TAPERED
Description
BF16C28T01017 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 280-CC 10.17 TAPERED
BDI # 297132
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.08