810 1/1.33 A B ST
Description
810 1/1.33 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 810 1/1.33 A B ST
BDI # 477023
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
45HP
Nominal Max Output RPM:
2328
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
16.094