0220-74602
Description
105M 1.5/1 GG SP 50MM BEVEL GEAR DRIVE ; POR
Part # 0220-74602
BDI # 23701734
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.921
Overall Width - Inch:
14.37
631B-1.6
Description
631B-1.6 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 631B-1.6
BDI # 165372
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338369
Mounting Method:
Base Mounted
Overall Length - Inch:
9.74
F641BF-1.6-B11
Description
F641BF-1.6-B11 HELICAL GEAR SPD REDCR ; NON RETURNABLE
Part # F641BF-1.6-B11
BDI # 165379
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338640
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
F661B-1.6-B13
Description
F661B-1.6-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F661B-1.6-B13
BDI # 165385
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338765
Mounting Method:
Base Mounted
Overall Length - Inch:
17.48
150 1.5/1 A B ST
Description
150 1.5/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1.5/1 A B ST
BDI # 476431
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188