UTR018-012-0-RM180-107
Description
UTR018-012-0RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UTR018-012-0-RM180-107
BDI # 851072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
Overall Width - Inch:
7.48
UTR014-012-0-RM142-88
Description
UTR014-012-0-RM142-88 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UTR014-012-0-RM142-88
BDI # 851070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
Overall Width - Inch:
5.591
VTR018-012-0
Description
VTR018-012-0 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VTR018-012-0
BDI # 847596
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.157
Overall Width - Inch:
7.165
VTR075-012-0 STANDARD COMPONENT
Description
VTR075-012-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # VTR075-012-0 STANDARD COMPONENT
BDI # 847614
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94