TCR11 129.7
Description
TCR11 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR11 129.7
BDI # 273325
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
48.65
Overall Width - Inch:
33.02
TCR12 129.7 BS
Description
TCR12 129.7 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # TCR12 129.7 BS
BDI # 273893
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
53.36
Overall Width - Inch:
34.46
TCR12 129.7
Description
TCR12 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR12 129.7
BDI # 273344
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
49.22
Overall Width - Inch:
34.46
S853BR-132K-M1
Description
S853BR-132K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S853BR-132K-M1
BDI # 181084
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
Features
Mounting Frame:
EPG13
Nominal Max Input Rating:
120HP
Nominal Max Output RPM:
167
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.961