UT010-016-0-RM100-80B
Description
UT010-016-0-RM100-80B PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UT010-016-0-RM100-80B
BDI # 850386
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.293
Overall Width - Inch:
3.976
VT006-016-0-RM060-17
Description
VT006-016-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT006-016-0-RM060-17
BDI # 847416
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402
VTR115-016-0 STANDARD COMPONENTS
Description
VTR115-016-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # VTR115-016-0 STANDARD COMPONENTS
BDI # 847714
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
4.528
UT014-016-0-RM142-71
Description
UT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UT014-016-0-RM142-71
BDI # 850410
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.827
Overall Width - Inch:
5.591
VT006-016-0-RM060-6
Description
VT006-016-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT006-016-0-RM060-6
BDI # 847418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402