35S18R
Description
35S18R TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT
Part # 35S18R
BDI # 20507845
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.4
26Q18L14
Description
26Q18L14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26Q18L14
BDI # 20506915
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.6
26Q18L18
Description
26Q18L18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26Q18L18
BDI # 20506917
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.6
20A18H56
Description
20A18H56 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 13-20
Part # 20A18H56
BDI # 20496209
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
20Q18H14WP
Description
20Q18H14WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 20Q18H14WP
BDI # 20490471
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
With White Paint
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6