FWA738-1800E-B5-G
Description
FWA738-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # FWA738-1800E-B5-G
BDI # 171744
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338915
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
RFWA721-1800-B5-G
Description
RFWA721-1800-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA721-1800-B5-G
BDI # 172319
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339076
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
RFWC738-1800E-B5-G
Description
RFWC738-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # RFWC738-1800E-B5-G
BDI # 172416
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345162
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
QCWA726-1800-B5-G
Description
QCWA726-1800-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWA726-1800-B5-G
BDI # 179763
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338980
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
2104 1800/1 WR 56C SINGLE OUTPUT
Description
2104 1800/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 1800/1 WR 56C SINGLE OUTPUT
BDI # 23702925
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted