HERA45ES 19.50 QLBUSH REQD 1.438
Description
HERA45ES19.50QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA45ES 19.50 QLBUSH REQD 1.438
BDI # 23687375
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
89.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA45ES 19.50 56C 1.250
Description
SSHERA45ES 19.50 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA45ES 19.50 56C 1.250
BDI # 23685986
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
89.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA45AS 19.50 (26) 1.438
Description
SSHERA45AS 19.50 (26) 1.438 WRM GR REDCR ; NON-RETURNABLE
Part # SSHERA45AS 19.50 (26) 1.438
BDI # 23686818
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
89.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over-Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.19
SSHERA45ES 19.50 143TC 1.438
Description
SSHERA45ES 19.50 143TC 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA45ES 19.50 143TC 1.438
BDI # 23686220
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
89.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA45ES 19.50 143TC 1.250
Description
SSHERA45ES 19.50 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA45ES 19.50 143TC 1.250
BDI # 23686185
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
89.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51