Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Washdown Duty | Smooth Cast Surface Finish | High Pressure Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.9
Overall Width - Inch:
6.61
F862BF-2.6K-B11
Description
F862BF-2.6K-B11 ; HELICAL SPEED REDUCER POR
Part # F862BF-2.6K-B11
BDI # 180726
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
22 2.53/1 A S
Description
22 2.53/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 2.53/1 A S
BDI # 482203
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
F832BF-2.3K-B9
Description
F832BF-2.3K-B9 ; HELICAL SPEED REDUCER POR
Part # F832BF-2.3K-B9
BDI # 180467
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
9.26
F832B-2.3K-B7-M1
Description
F832B-2.3K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832B-2.3K-B7-M1
BDI # 180418
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62