6GWP F2 26
Description
6GWP F2 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWP F2 26
BDI # 23992705
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
67.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWPF1 26
Description
6GWPF1 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWPF1 26
BDI # 358376
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
67.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWVP W3 26
Description
6GWVP W3 26 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWVP W3 26
BDI # 358388
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
67.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
M4H26T25C
Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE
Part # M4H26T25C
BDI # 299499
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
28.3HP
Nominal Max Output RPM:
68
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Shaft Mounted
Overall Length - Inch:
31.5
Overall Width - Inch:
9