Page 1 of 539

Next

Compare
NT23-030-0-RM060-6

COMPARE

NT23-030-0-RM060-6

Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # NT23-030-0-RM060-6

BDI # 852338

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.83
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
622B-32

COMPARE

622B-32

Description
622B-32 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 622B-32

BDI # 165858

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338360
Mounting Method: Base Mounted
Overall Length - Inch: 11.69

Price Inventory : Available to order
Loading Price
QTY
F612CF-32-B5

COMPARE

F612CF-32-B5

Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # F612CF-32-B5

BDI # 165857

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338484
Mounting Method: Flange Mounted
Overall Length - Inch: 9.6

Price Inventory : Available to order
Loading Price
QTY
F842B-32K-B5-M1

COMPARE

F842B-32K-B5-M1

Description
F842B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F842B-32K-B5-M1

BDI # 180556

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN: 338308
Mounting Method: Base Mounted
Overall Length - Inch: 10.73

Price Inventory : Available to order
Loading Price
QTY
133ULR30

COMPARE

133ULR30

Description
133ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

MORSE INDUSTRIAL

Part # 133ULR30

BDI # 350353

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362907
Mounting Method: Direct Mounted
Overall Length - Inch: 6.15

Price Inventory : Available to order
Loading Price
QTY