VF 44 L1 A 35 P71 B14 B3
Description
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3
Part # VF 44 L1 A 35 P71 B14 B3
BDI # 1476626
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.33KW
Nominal Max Output RPM:
80
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
29
Nominal Center Distance - Inch:
1.142
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
VT010-035-0-RM100-40
Description
VT010-035-0-RM100-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VT010-035-0-RM100-40
BDI # 847192
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
215CMTP35 Q140
Description
215CMTP35 Q140 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q140
BDI # 358866
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.22
215CMTP35 Q210
Description
215CMTP35 Q210 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q210
BDI # 358867
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.25
832B-36K-M1
Description
832B-36K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-36K-M1
BDI # 180018
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6