SF843BR-360K-B5-M1
Description
SF843BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF843BR-360K-B5-M1
BDI # 181245
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
SF833BR-360K-B5-M1
Description
SF833BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF833BR-360K-B5-M1
BDI # 181189
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S843BR-360K-M1
Description
S843BR-360K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S843BR-360K-M1
BDI # 181048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
SF863BR-360K-B5-M1
Description
SF863BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF863BR-360K-B5-M1
BDI # 181376
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S863BR-360K-M1
Description
S863BR-360K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S863BR-360K-M1
BDI # 181138
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17