790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 790 3.78/1 STD SP 1.750
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
HB682 100SEP 4.22 1-5/8IN SHFT
Description
H6S10S00422 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 100SEP 4.22 1-5/8IN SHFT
BDI # 298958
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35
VT006-004-0-RM060-28A
Description
VT006-004-0-RM060-28A PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT006-004-0-RM060-28A
BDI # 847390
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
3.15
SSRM1Q-4.000-140TC-140TC
Description
0270-02405 ; SSRM1Q-4.000-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-4.000-140TC-140TC
BDI # 482315
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
247S-PH-4-H1
Description
247S-PH-4-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 247S-PH-4-H1
BDI # 175070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Single Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28