Page 1 of 546

Next

Compare

COMPARE

SSW264 5/1 A WR 56C

Description
SSW264 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE

HUB CITY

Part # SSW264 5/1 A WR 56C

BDI # 23689663

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
SF721-5-B7-G

COMPARE

SF721-5-B7-G

Description
SF721-5-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # SF721-5-B7-G

BDI # 163060

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 345249
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F309B-5K-J

COMPARE

F309B-5K-J

Description
F309B-5K-J WORM GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # F309B-5K-J

BDI # 169049

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 23.876
Other Features: Single Reduction | Sub Fractional HP | Integral Horizontal Base | Prelubricated | No NEMA or IEC Standard Frame
Global Part Number GPN: 343432
Mounting Method: Direct Mounted
Overall Length - Inch: 4.031

Price Inventory : Available to order
Loading Price
QTY
VT006-005-0-RM060-17

COMPARE

VT006-005-0-RM060-17

Description
VT006-005-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # VT006-005-0-RM060-17

BDI # 847396

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 5.354
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
35QZ05L14

COMPARE

35QZ05L14

Description
35QZ05L14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 35QZ05L14

BDI # 276841

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY