F0390500DWBV03
Description
F0390500DWBV03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0390500DWBV03
BDI # 24197288
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.64
F0390500DWBX03
Description
F0390500DWBX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0390500DWBX03
BDI # 24197290
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
F0440500DWBT03
Description
F0440500DWBT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440500DWBT03
BDI # 24197292
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440500DWBX03
Description
F0440500DWBX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440500DWBX03
BDI # 24197296
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.67
F0390500DFBT03
Description
F0390500DFBT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0390500DFBT03
BDI # 24197298
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.64