0250-55840
Description
HERA75ES 58.92 182TC 2.000 GEAR DRIVE ; POR CAST IRON HIGH EFFICIENCY
Part # 0250-55840
BDI # 474776
Features
Mounting Frame:
182TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.428
HERA75ES 58.92 143TC 2.438
Description
HERA75ES 58.92 143TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 58.92 143TC 2.438
BDI # 474734
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
14.86
HERA75ES 58.92 213TC 2.438
Description
HERA75ES 58.92 213TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 58.92 213TC 2.438
BDI # 474846
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36
HERA75ES 58.92 182TC 2.438
Description
HERA75ES 58.92 182TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 58.92 182TC 2.438
BDI # 474790
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36
HERA75ES 58.92 213TC 1.938
Description
HERA75ES 58.92 213TC 1.938 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 58.92 213TC 1.938
BDI # 474825
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.36