BB1683 280-CC 6.61 4-3/8 S SHFT
Description
B16C28S00661 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1683 280-CC 6.61 4-3/8 S SHFT
BDI # 296799
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.26
BF1483 250-CC 6.43 TAPERED
Description
BF14C25T00643 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1483 250-CC 6.43 TAPERED
BDI # 297086
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.48
HB382 56-CC 6.16 1IN SHFT
Description
H3C56S00616 HELICAL GEAR REDUCER
Part # HB382 56-CC 6.16 1IN SHFT
BDI # 298628
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
DTR115-006-0-RM115-77
Description
DTR115-006-0-RM115-77 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # DTR115-006-0-RM115-77
BDI # 848499
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.006
Overall Width - Inch:
4.92
F832BF-6.4K-B7
Description
F832BF-6.4K-B7 ; HELICAL SPEED REDUCER POR
Part # F832BF-6.4K-B7
BDI # 180494
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62