QCWA718-600-B5-G
Description
QCWA718-600-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWA718-600-B5-G
BDI # 179748
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338965
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
RFWC718-600-B4-G
Description
RFWC718-600-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC718-600-B4-G
BDI # 172378
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345115
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
QCWA760-600E-B7-G
Description
QCWA760-600E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # QCWA760-600E-B7-G
BDI # 179823
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339039
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.81
RFWC730-600-B5-G
Description
RFWC730-600-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC730-600-B5-G
BDI # 175808
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345146
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
RFWC713-600-B5-G
Description
RFWC713-600-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC713-600-B5-G
BDI # 173959
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345100
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19