863BF-63K-M8
Description
863BF-63K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-63K-M8
BDI # 180301
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
F842BF-63K-B5-M8
Description
F842BF-63K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-63K-B5-M8
BDI # 180614
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
863B-63K-M1
Description
863B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863B-63K-M1
BDI # 180283
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
F663BF-63-B11
Description
F663BF-63-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F663BF-63-B11
BDI # 165949
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338803
Mounting Method:
Flange Mounted
Overall Length - Inch:
22.99
873B-63K-M1
Description
873B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873B-63K-M1
BDI # 180385
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81