ARM1XQ-7.182-140TC-56C
Description
0270-03319 ; ARM1XQ-7.182-140TC-56C ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XQ-7.182-140TC-56C
BDI # 23701880
Features
Mounting Frame:
Input 143TC/145TC | Output 56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
244
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.12
ARM1XQ-7.182-140TC-140TC
Description
0270-03320 ; ARM1XQ-7.182-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # ARM1XQ-7.182-140TC-140TC
BDI # 23701883
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
244
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19
ARM1XS-7.182-140TC
Description
0270-03350 ; ARM1XS-7.182-140TC ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XS-7.182-140TC
BDI # 23702004
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
244
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.63
ARM1XQ-7.182-56C-56C
Description
0270-03317 ; ARM1XQ-7.182-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XQ-7.182-56C-56C
BDI # 23701872
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
244
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.12
ARM1XQ-7.182-56C-140TC
Description
0270-03318 ; ARM1XQ-7.182-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE AL
Part # ARM1XQ-7.182-56C-140TC
BDI # 23701876
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
244
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Double Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19