F872B-71K-B5-M1
Description
F872B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F872B-71K-B5-M1
BDI # 180860
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338315
Mounting Method:
Base Mounted
Overall Length - Inch:
15.15
872BF-71K-M8
Description
872BF-71K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 872BF-71K-M8
BDI # 180368
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
NT34-070-0-RM090-19
Description
NT34-070-0-RM090-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # NT34-070-0-RM090-19
BDI # 852764
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.515
Overall Width - Inch:
3.54
PL5155-070-0501-19.0
Description
PL5155-070-0501-19.0 PRECISION GEARHEAD ; NON-RETURNABLE
Part # PL5155-070-0501-19.0
BDI # 184219
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
PL5205-070-4150301-35.0
Description
PL5205-070-4150301-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # PL5205-070-4150301-35.0
BDI # 184129
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.268
Overall Width - Inch:
8.071