F862B-71K-B5-M1

COMPARE

F862B-71K-B5-M1

Description
F862B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F862B-71K-B5-M1

BDI # 180709

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 24.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Global Part Number GPN: 338326
Mounting Method: Base Mounted
Overall Length - Inch: 12.26

Price Inventory : Available to order
Loading Price
QTY
SF862BR-71K-B7-M1

COMPARE

SF862BR-71K-B7-M1

Description
SF862BR-71K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE 0.875" I/P HELICAL

BOSTON GEAR

Part # SF862BR-71K-B7-M1

BDI # 181353

Features

Mounting Frame: 140TC/180C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 24.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 12.29

Price Inventory : Available to order
Loading Price
QTY