1805 750/1 WR 56C 1.000
Description
1805 750/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 1805 750/1 WR 56C 1.000
BDI # 23702670
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
3204 750/1 WR 56C SINGLE OUTPUT
Description
3204 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 750/1 WR 56C SINGLE OUTPUT
BDI # 23703823
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 750/1 WR 56C SINGLE OUTPUT
Description
2604 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 750/1 WR 56C SINGLE OUTPUT
BDI # 470854
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.94
1301 750/1 WR SINGLE OUTPUT
Description
1301 750/1 WR SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1301 750/1 WR SINGLE OUTPUT
BDI # 23701550
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
0230-30351
Description
3204 750/1 WR 56C DOUBLE OUTPUT ; WORM GEAR DRIVE POR
Part # 0230-30351
BDI # 23703772
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
135.001
Nominal Center Distance - Inch:
5.315
Other Features:
Double Reduction | Double Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.27