23Q07LR56WP
Description
23Q07LR56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 23Q07LR56WP
BDI # 270094
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347363
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
35QZ07R14WP
Description
35QZ07R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07R14WP
BDI # 276878
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349483
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
35QZ07H14WP
Description
35QZ07H14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07H14WP
BDI # 276860
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349474
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
F872B-8.0K-B11-M1
Description
F872B-8.0K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F872B-8.0K-B11-M1
BDI # 180862
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
16.76
Overall Width - Inch:
9.81
35A07LR18
Description
35A07LR18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35A07LR18
BDI # 276278
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76