215 80/1 A WR 143TC 1.000
Description
215 80/1 A WR 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 80/1 A WR 143TC 1.000
BDI # 23688640
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
F633B-80-B7
Description
F633B-80-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # F633B-80-B7
BDI # 165956
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338621
Mounting Method:
Base Mounted
Overall Length - Inch:
14.17
843B-80K-M1
Description
843B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 843B-80K-M1
BDI # 180183
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
6.26
F663BF-80-B11
Description
F663BF-80-B11 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # F663BF-80-B11
BDI # 165972
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338805
Mounting Method:
Flange Mounted
Overall Length - Inch:
22.99
265 80/1 A WR 56C 1.000
Description
265 80/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 265 80/1 A WR 56C 1.000
BDI # 23693452
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted