SCXT109E SCR CONV REDCR
Description
SCXT109E SCR CONV REDCR ; DOUBLE REDUCTION 9.44 RATIO SHAFT MOUNT
Part # SCXT109E SCR CONV REDCR
BDI # 270747
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
189.2
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
9.25:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SCXT209A SCR CONV REDCR
Description
SCXT209A SCR CONV REDCR ; DOUBLE REDUCTION 9.25 RATIO SHAFT MOUNT
Part # SCXT209A SCR CONV REDCR
BDI # 270845
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
189.2
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
9.25:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted