WA309A-900K-K
Description
WA309A-900K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # WA309A-900K-K
BDI # 169064
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339204
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
QCWA718-900-B5-G
Description
QCWA718-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWA718-900-B5-G
BDI # 179750
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338967
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
RFWA721-900-B5-G
Description
RFWA721-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA721-900-B5-G
BDI # 172317
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339081
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC718-900-B5-G
Description
FWC718-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC718-900-B5-G
BDI # 171904
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343899
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
FWA713-900-B5-G
Description
FWA713-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA713-900-B5-G
BDI # 171868
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338853
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19