RFWC752-150E-B7-G
Description
RFWC752-150E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # RFWC752-150E-B7-G
BDI # 172418
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345173
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
RFWC738-1800E-B5-G
Description
RFWC738-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # RFWC738-1800E-B5-G
BDI # 172416
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345162
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
RFWC718-400-B4-G
Description
RFWC718-400-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC718-400-B4-G
BDI # 172377
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345113
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
RFWC718-600-B4-G
Description
RFWC718-600-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC718-600-B4-G
BDI # 172378
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345115
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
B051125.HAQXB
Description
B051125.HAQXB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Part # B051125.HAQXB
BDI # 24203936
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 77 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.65