Page 1 of 942

Next

Compare
30S30LWP

COMPARE

30S30LWP

Description
30S30LWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT

DODGE

Part # 30S30LWP

BDI # 275037

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349000
Mounting Method: Direct Mounted
Overall Length - Inch: 11.01

Price Inventory : Available to order
Loading Price
QTY
B041110.KAQTD

COMPARE

B041110.KAQTD

Description
B041110.KAQTD WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B041110.KAQTD

BDI # 24200768

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 86 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 9.33

Price Inventory : Available to order
Loading Price
QTY
B021125.KAQWD

COMPARE

B021125.KAQWD

Description
B021125.KAQWD WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B021125.KAQWD

BDI # 24198195

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 7.38

Price Inventory : Available to order
Loading Price
QTY
BB1683 280-CC 6.61 4-3/8 S SHFT

COMPARE

BB1683 280-CC 6.61 4-3/8 S SHFT

Description
B16C28S00661 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # BB1683 280-CC 6.61 4-3/8 S SHFT

BDI # 296799

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 291.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 34.26

Price Inventory : Available to order
Loading Price
QTY
SSF718B-25K-B5-GS1

COMPARE

SSF718B-25K-B5-GS1

Description
SSF7180B-25KC-B5-GS1 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS

BOSTON GEAR

Part # SSF718B-25K-B5-GS1

BDI # 184650

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.19

Price Inventory : Available to order
Loading Price
QTY