H4C14S00829G-2G

COMPARE

H4C14S00829G-2G

Description
DODGE H4C14S00829G-2G

DODGE

Part # H4C14S00829G-2G

BDI # 298703

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 21.95
Overall Width - Inch: 10.12

Price Inventory : Available to order
Loading Price
QTY