F833B-140K-B5-M1
Description
F833B-140K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F833B-140K-B5-M1
BDI # 180506
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62
F863B-140K-B5-M1
Description
F863B-140K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F863B-140K-B5-M1
BDI # 180773
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8
833B-140K-M1
Description
833B-140K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 833B-140K-M1
BDI # 180068
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6
F843B-140K-B5-M1
Description
F843B-140K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F843B-140K-B5-M1
BDI # 180625
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338813
Mounting Method:
Base Mounted
Overall Length - Inch:
12.94
873B-140K-M1
Description
873B-140K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873B-140K-M1
BDI # 180374
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81